This product requires certification to purchase.

24 in. Towel Bar in Venetian Bronze

Delta Faucet

Linden™ 24 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D79424RB
  • Item #4243558
  • Manufacturer Part #79424-RB
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ 24 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D79424RB
  • Item #4243558
  • Manufacturer Part #79424-RB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Linden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/2 in. H x 3-1/2 in. D x 27-15/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-1/2 in
Diameter:
21-47/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Length:
25-7/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2 in
UPC:
034449651448
Width:
27-47/50 in