Diverter Tub Spout in Venetian Bronze
Linden™ Diverter Tub Spout in Venetian Bronze
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-63/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up Diverter, Slip On
- UL Listed:
- No
- WaterSense Labeled:
- No