This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Pull Out Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D4353RBDST
  • Item #3878506
  • Manufacturer Part #4353-RB-DST
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Pull Out Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D4353RBDST
  • Item #3878506
  • Manufacturer Part #4353-RB-DST
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-Flow(TM) delivers both 1.5 gpm stream and spray settings for water efficiency and 2.0 gpm stream setting for high performance
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • 1 or 3-hole 8 in. installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120degrees for added convenience
  • 59 in. long hose provides outstanding reach
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
11-3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
9-57/64 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No