This product requires certification to purchase.

Male Threaded Aerator in Chrome

You last purchased this on
 
Delta Faucet

Male Threaded Aerator in Chrome

  • Fast #
  • Part #DRP53998
  • Item #3698473
  • Manufacturer Part #RP53998
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Male Threaded Aerator in Chrome

  • Fast #
  • Part #DRP53998
  • Item #3698473
  • Manufacturer Part #RP53998
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4830
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Talbott, Pilar, Waterfall and Victorian single handle kitchen faucets
  • Order RP46858 for removal wrench
  • Guaranteed not to tarnish or corrode
  • Genuine Delta repair part
  • Lifetime limited warranty covers parts and finish defects
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
Model 155, 156, 1980, 1980T and 4380
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3/4 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Length:
3/4 in
Material:
Plastic
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No