Massage Body Spray Sprayhead in Champagne Bronze
Massage Body Spray Sprayhead in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Automatically extends when water is turned on
- H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
- Rotates up to 50 degrees in any direction
- Rough, trim, and spray head required for complete unit
- R50200 rough-in sold separately
- Choose from T50010-CZ round and T50210-CZ square trim bodies in matching finishes(sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2 in
- Faucet Material:
- Plastic
- Height:
- 1-3/4 in
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massaging
- Trim Only:
- No
- WaterSense Labeled:
- No