This product requires certification to purchase.

Spray Assembly in Chrome

You last purchased this on
 
Delta Faucet

Mateo® Spray Assembly in Chrome

  • Fast #
  • Part #DRP90842
  • Item #7528404
  • Manufacturer Part #RP90842
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Mateo® Spray Assembly in Chrome

  • Fast #
  • Part #DRP90842
  • Item #7528404
  • Manufacturer Part #RP90842
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Mateo® series pull-down kitchen faucets
  • ShieldSpray® technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place
  • MagnaTite® docking secures the spray wand so it stays docked when not in use and doesn’t droop over time
  • Easy to install
  • Genuine delta repair part
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Mateo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spray Assembly
Height:
4-1/2 in