Metal Escutcheon for 600 Series
Metal Escutcheon for 600 Series
Frequently Purchased Together
Product Details
Product Details
- For 600 tub/shower series
- Push button diverter
Specifications
- Brand Model Compatibility:
- 600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No