Metal Handle Kit
Metal Handle Kit
Frequently Purchased Together
Product Details
Product Details
- Description: Handle kit
- Handle for shower faucet
- Backed by Delta Faucet’s lifetime limited warranty
- Delta® large clear knob handle
- Red/blue handle indicators
- For 1300/1400 series faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1300 and 1400 Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 3 in