This product requires certification to purchase.

Metal Lavatory Drain Assembly (Less Lift Rod) in Polished Chrome

You last purchased this on
 
Delta Faucet

Metal Lavatory Drain Assembly (Less Lift Rod) in Polished Chrome

  • Fast #
  • Part #DRP26533
  • Item #618798
  • Manufacturer Part #RP26533
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Metal Lavatory Drain Assembly (Less Lift Rod) in Polished Chrome

  • Fast #
  • Part #DRP26533
  • Item #618798
  • Manufacturer Part #RP26533
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 527
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Delta® repair part
  • Metal pop-up drain
  • Lift rod not included
  • Use of non-genuine Delta® repair parts voids warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Grid Drain Material:
Stainless Steel
IAPMO Listed:
No
Overflow Included:
No