MIPS x Sweat Diverter Rough Valve
MIPS x Sweat Diverter Rough Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MultiChoice® Universal valve body rough-in kit only
- Must purchase trim kit to complete the unit
- Forged brass body
- Three port diverter rough
- Cartridge ships with trim
- For use with 3- or 6-setting Delta custom shower diverter trim
- Pressure test cap allows for testing before installation
- Backed by Delta faucet’s lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Depth:
- 3-33/50 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Height:
- 3-3/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Rough Valve
- WaterSense Labeled:
- No