Diverter Tub Spout in Matte Black
Modern Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Constructed from brass for reliability
- High quality finish – will resist rust and corrosion through everyday use
- Tub spout equipped with a classic “pull-up” style diverter
- Unrestricted flow rate allows for rapid filling of the tub
- All hardware required for installation is included
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-19/50 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Push Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No