2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat® Chrome
Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat® Chrome
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Monrovia™ Kitchen Collection
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Monrovia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat® Chrome
- Height:
- 2-15/16 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 3 in
- Spout Reach:
- 3-1/4 in
- Weight:
- 1.41 lb