This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Monrovia™ Single Handle Pull Down Kitchen Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D9191TPRDST
  • Item #9798500
  • Manufacturer Part #9191T-PR-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Monrovia™ Single Handle Pull Down Kitchen Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D9191TPRDST
  • Item #9798500
  • Manufacturer Part #9191T-PR-DST
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With Touch2O® Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Size:
6AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Monrovia™
Color Finish Name:
Lumicoat® Chrome
Faucet Connection Size:
3/8 in
Flow Rate:
1.8 gpm
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
16-63/100 in
Spout Reach:
9 in
Supply Lines Included:
Yes