This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Delta Faucet

MONROVIA™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9191BLDST
  • Item #9798418
  • Manufacturer Part #9191-BL-DST
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

MONROVIA™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9191BLDST
  • Item #9798418
  • Manufacturer Part #9191-BL-DST
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 48
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1- or 3-hole 8-inch installations with optional deck plate (RP47274BL sold separately)
  • Coordinating soap dispenser RP101850BL available for purchase separately
  • ADA compliant
  • The high-arc, gooseneck design swivels 360° with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
MONROVIA™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
11 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Zinc
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-5/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Weight:
7 lb