This product requires certification to purchase.

Mounting Kit in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Mounting Kit in Brilliance® Stainless

  • Fast #
  • Part #DRP76954SS
  • Item #4919007
  • Manufacturer Part #RP76954SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Mounting Kit in Brilliance® Stainless

  • Fast #
  • Part #DRP76954SS
  • Item #4919007
  • Manufacturer Part #RP76954SS
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Part Type:
Mounting Kit
Flow Rate:
4 gpm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No