Multi Function Hand Shower
Multi Function Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 69 in. long hose for a long reach within the shower.
- Includes wall bar with adjustable slide for tall or short bathers
- Dual check valves
- Spray settings include: Full body spray, massaging spray, drenching spray
- Includes 70 in. hose
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 24 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- UL Listed:
- No
- WaterSense Labeled:
- No