Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Universal Showering Components Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 336-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Hand held shower with 4 spray settings
- Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Certified dual check valves for backflow prevention
- Hose sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-13/100 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-22/25 in