Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spray settings include: Full body, massaging, and soft drench
- Hose sold separately
- Assembled dimensions: 3-9/16 in H x 10-3/32 in D x 3-25/32 in W
- Installs in minutes
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-3/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 3-9/16 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- No
- Width:
- 3-25/32 in