Multi Function Hand Shower in Lumicoat® Stainless
Multi Function Hand Shower in Lumicoat® Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist water spots and mineral buildup on the product’s most commonly touched areas
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench spray creates powerful water patterns, for an energizing experience
- Spray settings include: ProClean™ spray, H2Okinetic® PowerDrench spray, full spray, full spray + massage, massage spray, shampoo rinsing spray and pause
- Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
- Slide bar handshower mount for hands-free showering
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat® Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 27-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-3/4 in
- Spray Type:
- Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, ProClean™ Spray, Shampoo Rinsing Spray
- WaterSense Labeled:
- Yes
- Width:
- 4-47/50 in