MultiChoice®
Frequently Purchased Together
Product Details
Product Details
- MultiChoice® Universal valve body rough-in kit only
- Accepts single, dual, or dual thermostatic cartridge
- Cartridge ships with trim
- Back-to-back capability
- Features integrated 90-degree tub drop & PEX shower riser
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- Connection Type:
- Cold Expansion PEX
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Universal Rough Valve Body
- Height:
- 12 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5 in