MultiChoice®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Rough-in only
- One-Piece forged valve body without stops
- Back-to-back installation capability
- Not recommended for tub installation
- Integrated shower-only diverter rough-in
- Purchase trim kit separately
- Backed by Delta faucet’s lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- Depth:
- 4-13/16 in
- Faucet Valve Type:
- Diverter
- Height:
- 5-9/16 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in