1/2 in Cold Expansion PEX Connection Pressure Balancing Universal Rough Valve Body with Stops
MultiChoice® 1/2 in Cold Expansion PEX Connection Pressure Balancing Universal Rough Valve Body with Stops
Frequently Purchased Together
Product Details
Product Details
- MultiChoice® Universal valve body rough-in kit only
- Accepts single, dual, or dual thermostatic cartridge
- Cartridge ships with trim
- Back-to-back capability
- Features blocked tub port & PEX shower riser
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- Connection Type:
- Cold Expansion PEX
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Universal Rough Valve Body
- Height:
- 4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4 in