Single Handle Dual Function Shower System in Polished Chrome Plated
MultiChoice® Universal Single Handle Dual Function Shower System in Polished Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Shower valve
- Hand shower with 36" SS grab bar and ADA slide
- 3-33/100" (85 mm) metal lever
- Single-function pressure balance cartridge
- Order MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Hand shower and 70" vinyl hose
- ADA adjustable mount
- ADA compliant grab bar (when installed per accessibility guidelines of the Act)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice® Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Body, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7 in