Metal Handle Kit in Chrome
NeoStyle® Metal Handle Kit in Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal lever handle
- Timeless design for today's homes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Model 33-LHP
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 2-7/10 in