This product requires certification to purchase.

Two Porcelain Cross Handle Kit Polished Chrome

Delta Faucet

NeoStyle® Two Porcelain Cross Handle Kit Polished Chrome

  • Fast #
  • Part #DH27
  • Item #437069
  • Manufacturer Part #H27
5 out of 5 Customer Rating
Brand image
Delta Faucet

NeoStyle® Two Porcelain Cross Handle Kit Polished Chrome

  • Fast #
  • Part #DH27
  • Item #437069
  • Manufacturer Part #H27
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Description: Porcelain Cross Handles w/Screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
NeoStyle®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Handle Type:
Cross
Material:
Porcelain
UPC:
034449364348
Width:
2-7/10 in