Nickel, Plastic and Rubber Repair Kit for Model RP212
Nickel, Plastic and Rubber Repair Kit for Model RP212
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1-11/50 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- RP212
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Material:
- Nickel, Plastic, Rubber
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in