Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze
Nicoli® Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1 or 3-hole 4 in. installations with included optional deck plate
- Includes matching finish plastic pop-up drain assembly
- ADA compliant
- Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Nicoli®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 7-47/50 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-11/25 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Standard
- Supply Lines Included:
- Yes
- UPC:
- 195205081128
- WaterSense Labeled:
- Yes