No Handle Deck Mount Faucet in Chrome
HDF® No Handle Deck Mount Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hands-free activation
- H2Optics® Sensing Technology. No external adjustments required
- Single and 3 Hole Sink Applications
- Integrated faucet hose
- All metal faucet construction
- Convertible to Hardwire or Plug-In operation with battery backup options
- Vandal resistant laminar outlet
- Serviceable filter screen upstream of the valve
- Optional 24" Extension Cable (061298A)
- Optional 8" Coverplate for field conversion (RP34280)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Battery Size:
- C
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 2-4/5 in
- Spout Reach:
- 5-1/4 in
- UPC:
- 055870477186
- Vandal Resistant:
- Yes