This product requires certification to purchase.

OD Copper Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
Delta Faucet

OD Copper Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR4707PX
  • Item #5059447
  • Manufacturer Part #R4707-PX
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

OD Copper Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR4707PX
  • Item #5059447
  • Manufacturer Part #R4707-PX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • Solid fabricated brass end valves
  • Includes hand shower rough-in for easier installation
  • Installation also allows for above-deck adjustability
  • Flexible mounting arrangement allows design flexibility
  • 5/8 in. O.D. copper supply inlet and outlet tubes with integrated PEX fittings
  • Four hole installation
  • Hot and cold stems are interchangeable
  • Temperature and volume controlled with handles
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless Stem
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
5/8 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No