This product requires certification to purchase.

7-9/10 in. Handle Kit in Brilliance Stainless

Delta Faucet

Olmsted™ 7-9/10 in. Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DRP76533SS
  • Item #4851993
  • Manufacturer Part #RP76533SS
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Olmsted™ 7-9/10 in. Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DRP76533SS
  • Item #4851993
  • Manufacturer Part #RP76533SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Olmsted™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449730730
Width:
3 in