One Handle Single Function Shower Faucet in Matte Black (Trim Only)
One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Single spray setting: Full Spray
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- Back-to-back installation capability
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-69/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 13-3/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes