3-1/8 in. Brass Basket Strainer
Other 3-1/8 in. Brass Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 396-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For kitchen sink applications
- 4-1/2" diameter brass flange
- Top-mount flange provides easy installation
- Brass strainer and basket ensure quality and reliability
- Fits drains with a 3-1/2 in. drain connection size
- Covered under Delta's limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Other
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 1-22/25 in
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/8 in
- Tailpiece Included:
- No