This product requires certification to purchase.

Single Function Body Spray

You last purchased this on
 
Delta Faucet

Other Single Function Body Spray

  • Fast #
  • Part #D50150SSPR
  • Item #9530022
  • Manufacturer Part #50150-SS-PR
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Other Single Function Body Spray

  • Fast #
  • Part #D50150SSPR
  • Item #9530022
  • Manufacturer Part #50150-SS-PR
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean® Spray Holes
  • Includes rough-in for easy installation
  • Mounts to surface of wall
  • Sold individually
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
1.75 gpm
CEC Compliant:
For Sale in CA
Collection:
Other
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat® Stainless
Depth:
2-4/25 in
Flow Rate:
1.75 gpm
Height:
2-69/100 in
Installation Type:
Surface Mount
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spray Type:
Full Spray
Width:
2-11/16 in