Wall Mount Shower Arm in Lumicoat™ Chrome
Other Wall Mount Shower Arm in Lumicoat™ Chrome
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- 5-1/2 in long shower arm
- 1/2 in IPS male threads
- Wall-mount
- Shower head sold separately
- Flange sold separately
- Sold individually
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T13090, T13091, T13290, T13291, T13490, T13491
- Collection:
- Other
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Model:
- T13090, T13091, T13290, T13291, T13490, T13491
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 69/100 in