This product requires certification to purchase.

Spray Hose and Diverter Assembly for Delta Faucet Company 11926-SS-DST Single-Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Pilar® Spray Hose and Diverter Assembly for Delta Faucet Company 11926-SS-DST Single-Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DRP53880
  • Item #3878546
  • Manufacturer Part #RP53880
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pilar® Spray Hose and Diverter Assembly for Delta Faucet Company 11926-SS-DST Single-Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DRP53880
  • Item #3878546
  • Manufacturer Part #RP53880
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 690
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Pillar® and Linden® kitchen models
  • To be used for Diamond Seal® technology models
  • Front trigger control
  • Finished spray face
  • Touch-Clean® spray holes
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Pilar®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-53/100 in
Faucet Part Type:
Spray Assembly
GSA Approved:
No
Height:
5-11/50 in
IAPMO Listed:
No
Length:
8 in
Material:
Plastic
NSF Certified:
No
Spout Type:
Diverter