This product requires certification to purchase.

*CVR* PIVOTAL BONNET NUT & CAP

You last purchased this on
 
Delta Faucet

Pivotal *CVR* PIVOTAL BONNET NUT & CAP

  • Fast #
  • Part #DRP91903CZ
  • Item #8951346
  • Manufacturer Part #RP91903CZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal *CVR* PIVOTAL BONNET NUT & CAP

  • Fast #
  • Part #DRP91903CZ
  • Item #8951346
  • Manufacturer Part #RP91903CZ
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
Pivotal
Color Finish Name:
Champagne Bronze
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
1 in