1.75 gpm Wall Mount Shower Faucet Trim Only with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #T14299-PR
Pivotal™ 1.75 gpm Wall Mount Shower Faucet Trim Only with Single Lever Handle in Polished Chrome
Product Details
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic®, Pause, Full w/Massage, Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7 in