This product requires certification to purchase.

3-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome

This product has been replaced by

CCY 3HDL LEV P/BAL SHWR DIVERTER TRIM *PIVOTAL LUMICOAT CHROME
Delta Faucet Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Lumicoat® Chrome
Manufacturer Part #T27899-PR
You last purchased this on
 
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome

  • Fast #
  • Part #DT27899
  • Item #7378265
  • Manufacturer Part #T27899
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CCY 3HDL LEV P/BAL SHWR DIVERTER TRIM *PIVOTAL LUMICOAT CHROME
Delta Faucet Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Lumicoat® Chrome
Manufacturer Part #T27899-PR
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome

  • Fast #
  • Part #DT27899
  • Item #7378265
  • Manufacturer Part #T27899
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two ports and three settings for two independent and one shared position
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Not recommended for tub spout applications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50 in
Height:
6-3/4 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
7-1/8 in