This product requires certification to purchase.

8 in. Towel Bar in Black Stainless

You last purchased this on
 
Delta Faucet

Pivotal 8 in. Towel Bar in Black Stainless

  • Fast #
  • Part #D79908KS
  • Item #8254344
  • Manufacturer Part #79908-KS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal 8 in. Towel Bar in Black Stainless

  • Fast #
  • Part #D79908KS
  • Item #8254344
  • Manufacturer Part #79908-KS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 324
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 8 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Depth:
3-14/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-91/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/8 in
Width:
8 in