This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D699BLDST
  • Item #7378496
  • Manufacturer Part #699-BL-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D699BLDST
  • Item #7378496
  • Manufacturer Part #699-BL-DST
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single-hole installation
  • Less pop-up
  • ADA Compliant
  • Rigid spout
  • Escutcheon not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Pivotal®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
8-3/50 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7 in
Spout Reach:
5-14/25 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes