This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
Delta Faucet

Pivotal Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP90158BL
  • Item #7427326
  • Manufacturer Part #RP90158BL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP90158BL
  • Item #7427326
  • Manufacturer Part #RP90158BL
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • Pull up to divert water from tub spout to shower head
  • Matte black finish
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Pivotal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
Height:
3-1/4 in
Length:
9 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Pull Up
Tub Spout Reach:
7-1/2 in
WaterSense Labeled:
No
Width:
2-1/2 in