Pivotal®
Frequently Purchased Together
Product Details
Product Details
- Trim only, must order rough separately
- Rough-in R3500-WL required for installation (sold separately)
- Extends 11-1/2 in from wall
- ADA compliant
- Solid brass fabricated body
- 1/4 turn stops
- Accommodates wall thicknesses from 1/8 in to 3-3/4 in
- Cartridges ship with rough
- 1/2 in - 14 NPT threaded female inlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pivotal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- No
- Width:
- 11-7/8 in