Non-Diverter Tub Spout in Matte Black
Pivotal Non-Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Pivotal bath collection
- Extends 9 in. from wall
- Matte Black finish
- Metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 2-63/100 in
- Length:
- 9 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in