PIVOTAL: 17 SERIES SHOWER ESCUTCHEON
Pivotal PIVOTAL: 17 SERIES SHOWER ESCUTCHEON
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 5-1/2 in
- Material:
- Zinc
- Origin:
- Global
- Width:
- 7 in