This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

This product has been replaced by

Single Handle Bathroom Sink Faucet
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Polished Nickel
Manufacturer Part #599-PN-PR-LPU-DST
You last purchased this on
 
Delta Faucet

Pivotal Single Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

  • Fast #
  • Part #D599PNLPUDST
  • Item #7378460
  • Manufacturer Part #599-PNLPU-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Bathroom Sink Faucet
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Polished Nickel
Manufacturer Part #599-PN-PR-LPU-DST
Delta Faucet

Pivotal Single Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

  • Fast #
  • Part #D599PNLPUDST
  • Item #7378460
  • Manufacturer Part #599-PNLPU-DST
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Less pop-up
  • ADA Compliant
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Depth:
8-3/50 in
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
5-81/100 in
Spout Reach:
5-14/25 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes