Single Handle Diverter Valve Trim in Matte Black
Pivotal™ Single Handle Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- 3-function diverter offers 2 individual positions and 1 shared position
- Fits Delta faucets
- Metal construction
- Requires R11000 rough-in part (not included)
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in