This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D9193DST
  • Item #7658184
  • Manufacturer Part #9193-DST
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D9193DST
  • Item #7658184
  • Manufacturer Part #9193-DST
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Free-moving hose weight for smooth operation of the pull-down wand
  • 2.5 in. maximum deck installation thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pivotal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
15-1/2 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No