24 in. Towel Bar in Black Stainless
Pivotal® 24 in. Towel Bar in Black Stainless
Frequently Purchased Together
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- 24 in towel bar
- Wood blocking is preferable behind all wall surfaces
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts suggested if wood blocking is not available
- Mounting hardware and mounting template included with product
- Extends 3-5/8 in from the wall
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- Collection:
- Pivotal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Width:
- 24 in