Trip Lever in Black Stainless
Pivotal™ Trip Lever in Black Stainless
Frequently Purchased Together
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Toilet tank lever
- Installation instructions included with product
- Universal left front, left side, or right side mount tank lever
- 5/8 in. square minimum tank opening
- 7-3/8 in. total width inside tank
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 91/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Universal Mount
- Length:
- 9-5/8 in
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- Width:
- 2-15/16 in