Trip Lever in Brilliance Polished Nickel
Pivotal Trip Lever in Brilliance Polished Nickel
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Toilet tank lever
- Installation instructions included with product
- Universal left front, left side, or right side mount tank lever
- 5/8 in. square minimum tank opening
- 7-3/8 in. total width inside tank
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 91/100 in
- Handle Material:
- Zinc
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in